Internal tab washer DIN 462, plain steel
LOKPLT-INTAB-DIN462-D26,0
Art.-no. 043700026
EAN 4046778140155
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 26 mm |
Outer diameter (d2) | 45 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Plain |
Design | With internal tap washer |
Suitable for | Slotted round nuts DIN 1804 |
DIN | 462 |
