Internal tab washer DIN 462, plain steel
DIN 462 steel plain
LOKPLT-INTAB-DIN462-D75,0
Art.-no. 043700075
EAN 4045727654514
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 75 mm |
Outer diameter (d2) | 110 mm |
Height (h1) | 7 mm |
Thickness (s1) | 1.5 mm |
Material | Steel |
Surface | Plain |
Design | With internal tap washer |
Suitable for | Slotted round nuts DIN 1804 |
DIN | 462 |
