Internal tab washer
DIN 462 stainless steel, A2
LOKPLT-INTAB-DIN462-A2-D30,0
Art.-no.
040991830
EAN 4038898242079
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 462, stainless steel A2
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 30 mm |
Outer diameter (d2) | 50 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1.2 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | With internal tap washer |
Suitable for | Slotted round nuts DIN 1804 |
DIN | 462 |