Internal tab washer
DIN 462 steel plain
LOKPLT-INTAB-DIN462-D10,0
Art.-no.
043700010
EAN 4046778299174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 462, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Außendurchmesser (d2) | 25 mm |
Height (h1) | 3 mm |
Thickness (s1) | 0.8 mm |
Werkstoff | Steel |
Surface | Plain |
Design | With internal tap washer |
Suitable for | Slotted round nuts DIN 1804 |
DIN | 462 |