Internally serrated toothed lock washer, shape J DIN 6797, yellow zinc plated (A2C), shape J
WSH-SER-DIN6797-J-(A2C)-D4,3
Art.-no. 0424004
EAN 4047376905825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1 mm |
Thickness | 0.5 mm |
