Welcome to Würth Slowakia For trade customers only

Internally serrated washer DIN 6797, steel, zinc flake, shape J

DIN 6797 steel zinc flake shape J
WSH-SER-DIN6797-J-(ZFSH)-13

Art.-no. 0423513

EAN 4057708968190

Price for selected packaging unit
Internally serrated washer DIN 6797, steel, zinc flake, shape J

Art.-no. 0423513

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

20.5 mm

Height (h1)

2 mm

Thickness

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information