Welcome to Würth Slowakia For trade customers only

Iris women's blouse

Work blouse Iris
SHIRT 1/1 (M OXFORD) WOMAN WHITE XL

Art.-no. M407476003

EAN 4061975712288

Price for selected packaging unit
Iris women's blouse

Art.-no. M407476003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stylish and comfortable women's blouse
  • Blouse in Oxford fabric for style in the workplace.

  • The slim fit makes it a fashionable and stylish choice.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XL

Material

80% polyester, 20% polyamide

Fabric weight per m2

120 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information