JOB+ ladies' work polo shirt
POLO JOB+ LADY WHITE L
Art.-no. M447766002
EAN 4062856197033
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable short-sleeved work polo shirt with a feminine cut.
- Feminine cut that adapts to your body
- Placket with three pearlescent buttons
- Band on neckline
- Side vents enhance ease of movement.
- Oeko-Tex® 100 certified - guaranteed to be free from products harmful to the body and the environment
Add your own touch: This product is customisable with your logo or design using embroidery and screen printing.
Product information
Datasheets(X)
Application areaThis ladies' polo shirt is a wardrobe essential. Black is recommended for dirty tasks. Navy blue is very popular with plumbers.
Colour | White |
Size | L |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |