Janus jeans
Jeans JANUS
JEANS JANUS BLUE/GREY 56
Art.-no. M443186433
EAN 4255576584485
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Trendy bicolour stretch jeans-style work trousers, ensures high freedom of movement, with ruler pocket and mobile phone pocket
- Stylish jeans-style work trousers made of stretch fabric, with modern wash
- Reinforced inserts in high-wear areas
- One leg pocket with mobile phone pocket, one welt pocket, two back pockets, one ruler pocket
- Embossed X-Finity logo
- YKK zip made of recycled materials and concealed button on the waistband
Product information
Datasheets(X)
Colour | Navy blue |
Size | 56 |
Size FR/ES/PT/BE | 50 |
Material | 81% cotton, 17% polyester (5% recycled), 2% elastane |
Fabric weight per m2 | 330 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 40 |