Jeans
Jeans
JEANS STRETCH BLUE 58
MODYF
Art.-no.
M443079435
EAN 4251402722939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These innovative jeans are made from a comfortable fabric. They also provide complete freedom of movement and feature various pockets.
- Highly resistant stretch fabric
- Five outer pockets, for folding rule, mobile phone pocket
- Durable YKK zip fastening
Product information
Datasheets(X)
Colour | Blue |
Size | 58 |
Size FR/ES/PT/BE | 52 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature, Do not dry-clean |
Confection size UK | 42 |