Jeans STRETCH
Jeans
JEANS STRETCH BLUE 52
Art.-no. M443079429
EAN 4251402722908
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made from innovative stretch fabric to ensure optimal freedom of movement, with measuring tape pocket and phone pocket.
98 % cotton, 2 % elastane - 350 g/m²
- Made of durable, stretch fabric.
- Five external pockets, measuring tape pocket and phone pocket.
- Durable YKK zip fastening.
Product information
Datasheets(X)
Colour | Blue |
Size | 52 |
Size FR/ES/PT/BE | 46 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 36 |