Welcome to Würth Slowakia For trade customers only

Jigsaw blade assortment, construction, 15 pcs

Jigsaw blade assortment, construction, 15 pieces
JIGSAWBLDE-SET-CNST-15PCS

Art.-no. 0608115012

EAN 4045989470655

Price for selected packaging unit
Jigsaw blade assortment, construction, 15 pcs

Art.-no. 0608115012

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

15-piece set with jigsaw blades for the construction sector or a range of universal applications (construction sites, workshops etc.)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Jigsaw blade assortment, construction, 15 pcs including:
3 x
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

Description:
Min./max teeth spacing: 2-3 mm; Working length: 90 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 3 x
3 x
Jigsaw blade, construction, three stars multiblade

JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM

Description:
132 mm; 2.4-5 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 3 x
3 x
Jigsaw blade, wood, two stars

JIGSAWBLDE-WO-5PCS-72/4

Description:
Teeth spacing: 4.0 mm; 5 PCS; Working length: 72 mm
High-quality jigsaw blade for higher demands. For cutting e.g. wood and plate materials
Quantity: 3 x
3 x
Jigsaw blade, metal, three stars Longlife & Speed

JIGSAWBLDE-MET-5PCS-68/2,0

Description: Robust, fast and powerful with a long service life for precise and right-angle cuts in, e.g. metal sheets
Quantity: 3 x
3 x
Jigsaw blade, construction, two stars for wood with nails and non-ferrous base metal

JIGSAWBLDE-CNST-5PCS-90/2,5

Description: High-quality jigsaw blade for higher demands. Particularly suitable for fast and fine cuts
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information