Jigsaw blade, construction, three stars For sandwich material
Jigsaw blade 3S for sandwich material
JIGSAWBLDE-CNST-5PCS-105/2
Art.-no. 0615117105
EAN 4038898410959
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance saw blade for high cutting performance and long service life. Especially suitable for cutting e.g. sandwich material
- Fine tooth pitch of 2 mm and length of 107 mm or 155 mm for materials with thicknesses up to 6 mm or 120 mm
- For use with jigsaws compatible with T shank blades
Notice
Further technical information can be found on the product packaging.
Product information
Datasheets(X)
Working length | 107 mm |
Min./max. material thickness | 2.5-6 mm |
Teeth spacing | 2.0 mm |
Especially suitable for | Thick metal sheets, Sandwich material |
Suitable for | Aluminium, Non-ferrous heavy metal |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |