Jigsaw blade, plastic, three stars for PVC/thermoplastic materials
Jigsaw blade 3S for PVC/thermoplastic material
JIGSAWBLDE-PLA-5PCS-109/2,3MM
Art.-no. 0608514153
EAN 4050641964083
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special tooth geometry prevents the PVC from melting
- Ideal for clean and straight cuts in thin materials
- For use with jigsaws with T shank holder
Notice
Further technical information can be found on the product packaging.
Product information
Datasheets(X)
Working length | 109 mm |
Min./max. material thickness | 3-65 mm |
Teeth spacing | 2.3 mm |
Especially suitable for | PVC, PA, PS |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 130 mm |