Welcome to Würth Slowakia For trade customers only

Job+ T-shirt

T-Shirt Job+
T-SHIRT JOB+ BORDEAUX XL

Art.-no. M446660003

EAN 4062856197439

Price for selected packaging unit
Job+ T-shirt

Art.-no. M446660003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

T-shirt with excellent comfort fit
  • Cotton jersey

  • Round neck, tailored cut

  • Reinforcement tape at the neck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Claret

Size

XL

Material

100% jersey cotton

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information