Job+ half-zip fleece
Half-zip fleece jumper Job+
FLEECE HALFZIP JOB+ NAVY 3XL
Art.-no.
M456379005
EAN 4251926385917
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Very soft, recycled fleece sweater for men
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip
- Great customisation options
Product information
Datasheets(X)
Colour | Dark blue |
Size | 3XL |
Material | 100% recycling polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |