Welcome to Würth Slowakia For trade customers only

Jogger One S1P safety shoes

Safety shoe S1P Jogger One
SHOE JOGGER ONE S1P BLACK 45

Art.-no. M416113045
EAN 4251012130384

Price for selected packaging unit
Jogger One S1P safety shoes

Art.-no. M416113045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty, lightweight safety shoes with maximum breathability, wear comfort, style and protection.
  • Suede with textile inserts

  • Textile lining with ventilation holes

  • Steel protective toe cap, fabric penetration-resistant midsole

  • PU/RPU SRC outer sole, comfort width 10.5

  • Additional pair of laces, made in Europe

  • Approx. 570 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Suede with mesh inserts

Safety category

S1P

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

10.5 (standard width safety shoes)

Shoe size UK

10

Shoe size EU

45

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Chrome shoehorn

SHOEHORN CHROM

This shoehorn is easy to grip and can be used without having to bend over. The eyelet makes it easy to hang when storing.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information