Welcome to Würth Slowakia For trade customers only

Joint bolt clamp Type C1, W2

JNTBLTCLMP-DIN3017-C1-W2-(29-31)-18

Art.-no. 053729 31

EAN 4038898862475

Price for selected packaging unit
Joint bolt clamp Type C1, W2

Art.-no. 053729 31

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Joint bolt clamp in accordance with DIN 3017 shape C1, W2

For hoses with a high degree of hardness or for metal or plastic inserts



Extremely high tightening force


Secure connection, even for hard hoses



Rounded edges/hose bridge


Prevents injury and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Ferritic steel F1

Surface of the clamp band

Plain

Material of screw

Steel

Surface of the screw

Zinc plated

Min./max. grip range

29-31 mm

Width of band

18 mm

Drive type

Hexagon

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information