Joint bolt clamp Type C1, W2
Joint bolt clamp DIN 3017-3 shape GBS/C1 W2
JNTBLTCLMP-DIN3017-C1-W2-(59-63)-20
Art.-no. 053759 63
EAN 4049557584829
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Joint bolt clamp in accordance with DIN 3017 shape C1, W2
For hoses with a high degree of hardness or for metal or plastic inserts
Extremely high tightening force
Secure connection, even for hard hoses
Rounded edges/hose bridge
Prevents injury and hose damage
Product information
Datasheets(X)
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 59-63 mm |
Width of band | 20 mm |
Drive type | Hexagon |
RoHS-compliant | Yes |