Welcome to Würth Slowakia For trade customers only

Joint bolt clamp Type C1, W2

Joint bolt clamp DIN 3017-3 shape GBS/C1 W2
JNTBLTCLMP-W2-W20MM-(60-63)

Art.-no. 053760 63

EAN 4052703284610

Price for selected packaging unit
Joint bolt clamp Type C1, W2

Art.-no. 053760 63

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Joint bolt clamp in accordance with DIN 3017 shape C1, W2

For hoses with a high degree of hardness or for metal or plastic inserts



Extremely high tightening force


Secure connection, even for hard hoses



Rounded edges/hose bridge


Prevents injury and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

60-63 mm

Width of band

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information