Welcome to Würth Slowakia For trade customers only

Joint seal WÜTOP Flex-Plus

CONSEAL-ALU-(FLEX-PLUS)-BLACK-280MM

Art.-no. 0681018042

EAN 4046778536590

Price for selected packaging unit
Joint seal WÜTOP Flex-Plus

Art.-no. 0681018042

Price for selected packaging unit
Quantity
PU
x 10 m

Exclusively for trade customers

Register now and access more than 125,000 products

Profiled aluminium roll, self-adhesive on one side for permanent and secure sealing of typical connection points on roofs. The WÜTOP Flex-Plus can be optimally adjusted to all shapes and curves due to the special embossing.

Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates



Rounded edges prevent hand injuries

Application area
3D mouldability thanks to surface embossing.
Optimum sealing of junctions (chimneys, skylights, dormers etc.).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Cut WÜTOP Flex-Plus to the required length using scissors. Roughly fit the material to the shape of the roof and pull the masking film off the adhesive coating on the back. Firmly press onto the tiles and smooth down into the trough. WÜTOP Flex-Plus can also be overlapped. Ensure that overlapping sections are adhered and pressed down very carefully, especially in corner areas. We recommend using a rubberised pressure roller for pressing down the product. If WÜTOP Flex-Plus is applied vertically to structural elements (e.g. a chimney), the top edge must be fitted with a standard cover strip and sealed with a permanently elastic sealant.



To ensure good, lasting adhesion, note the following:


  • Processing temperature from +5 °C

  • The substrate must be clean, dry and free from dust and grease

  • Mould WÜTOP Flex-Plus exactly to the contours of the surface and press down firmly

  • Conduct your own adhesion tests on tiles with silicone coatings

Colour

Black

Length of roll

5 m

Roll width

280 mm

Length

10 m

Number of rolls

2 PCS

Min. processing temperature

5 °C

Material thickness

120 µm

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-CLEAR-310ML

Sealant for sealing in pitched and flat roof areas.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information