Welcome to Würth Slowakia For trade customers only

Joist bracket

Beam bearer
BMBEAR-H120MM

Art.-no. 0681350120

EAN 4024835148382

Price for selected packaging unit
Joist bracket

Art.-no. 0681350120

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Joist brackets are ideal for concealed load-bearing wood/wood connections of e.g. secondary beams to main beams or posts. Connections in visible areas can also be sloping.
  • Easy on-site installation thanks to mounting slot in joist bracket blade

  • Sheet metal hot-dip galvanised on both sides (S250GD +Z275 (approx. 20 µm)), thickness 3.0 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA-09/0105

Notice

The secondary beam can be mounted on the joist bracket attached to the main beam after the first dowel pin has been driven in to the uppermost hole in the secondary beam. To do this, the secondary beam with the uppermost dowel pin mounted in the slot area is hooked into the blade area of the joist bracket from above.



The secondary beam should be approx. 40 mm taller than the joist bracket. If the bracket is 90 mm in height, a secondary beam 100 mm in height can be used.



The diameter of the dowel pin may only be max. 0.5 mm (d = 8 mm) or 1.0 mm (d = 12 mm) smaller than the diameter of the hole.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to timber main beams or posts in visible areas

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0x40 mm

  • Dowel pin in line with EN 14592, d = 8, 12 mm

Width x height x depth

46 x 120 x 106 mm

Min. joist hanger height

160 mm

Hole diameter in subcarrier nJ/main carrier nH

13 / 5 mm

Number of holes in subcarrier nJ/main carrier nH

3 / 11 PCS

Weight

640 g

Approval

ETA-09/0105

Thickness

3 mm

Material

Steel

Material designation

DX51D

Material standard

DIN EN 10327:2004

Surface

Hot dip galvanized

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dowel pins

RODPLG-(A2K)-12X65MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X80MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X90MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X100MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X115MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X120MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-12X160MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 50 pcs
Dowel pins

RODPLG-(A2K)-12X180MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 50 pcs
Dowel pins

RODPLG-(A2K)-12X200MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 50 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information