Joist bracket
Beam bearer
BMBEAR-H90MM
Art.-no. 068135090
EAN 4024835148375
Register now and access more than 125,000 products
- Easy on-site installation thanks to mounting slot in joist bracket blade
- Sheet metal hot-dip galvanised on both sides (S250GD +Z275 (approx. 20 µm)), thickness 3.0 mm in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
ETA-09/0105
The secondary beam can be mounted on the joist bracket attached to the main beam after the first dowel pin has been driven in to the uppermost hole in the secondary beam. To do this, the secondary beam with the uppermost dowel pin mounted in the slot area is hooked into the blade area of the joist bracket from above.
The secondary beam should be approx. 40 mm taller than the joist bracket. If the bracket is 90 mm in height, a secondary beam 100 mm in height can be used.
The diameter of the dowel pin may only be max. 0.5 mm (d = 8 mm) or 1.0 mm (d = 12 mm) smaller than the diameter of the hole.
Available work documents:
Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
Datasheets(X)
Load-bearing connections of timber joists to timber main beams or posts in visible areas
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0x40 mm
- Dowel pin in line with EN 14592, d = 8, 12 mm
![]() | |
Width x height x depth | 46 x 90 x 106 mm |
Min. joist hanger height | 100 mm |
Hole diameter in subcarrier nJ/main carrier nH | 8.5 / 5 mm |
Number of holes in subcarrier nJ/main carrier nH | 3 / 8 PCS |
Weight | 470 g |
Approval | ETA-09/0105 |
Thickness | 3 mm |
Material | Steel |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |
Surface | Hot dip galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
