Joist hanger 2.0 mm One piece
Joist hanger one-part, angled inwards
JOISTHNG-(INTCRANKED)-120X160X2,0

Register now and access more than 125,000 products
- Beams under uniaxial load can be connected to posts of the same width
- Wings angled inwards
- Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004
- Application in utilisation class 1 and 2 in line with EN 1995:2013
European Technical Approval ETA–09/0021
Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!
The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
Datasheets(X)
Load-bearing connections of timber joists to wood, concrete or steel in visible areas
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0 x 40 to 100 mm.
- ASSY 3.0 Combi in line with ETA 11/0190: d = 10, 12 mm.
- Bolts according to manufacturers' specifications: d = 10, 12 mm.
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
![]() | |
Width x height | 120 x 160 mm |
Thickness | 2 mm |
Number of D 5 mm holes in subcarrier nJ + main carrier nH | 16 + 26 PCS |
Number of D 13 mm holes in subcarrier nJ/main carrier nH | 0 + 4 PCS |
Gewicht | 518 g |
Depth of underside | 80 mm |
Werkstoff | Steel |
Oberfläche | Hot dip galvanized |
Width of wing on nut | 34 mm |
Approval | ETA-09/0021 |
Material designation | S250GD |
Material standard | DIN EN 10326:2004 |
Number of pieces | 1 PCS |
Depth of upper side | 42 mm |
Partial and complete nailing of Würth joist hanger 2.0 mm with internal wings | |||||||||||||||
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth comb/anchor nails | |||||||||||||||
Art. no. | Format in mm | Complete nailing | Partial nailing | ||||||||||||
Fz,down,Rk | Fz,up,Rk | Fy,Rk | Fz,down,Rk | Fz,up,Rk | Fy,Rk | ||||||||||
4x40 | 4x60 | 4x40 | 4x60 | 4x40 | 4x60 | 4x40 | 4x60 | 4x40 | 4x60 | 4x40 | 4x60 | ||||
0681 089 120 | 80/120 | 16,0 | 24,5 | 9,4 | 15,2 | 6,2 | 9,5 | 7,8 | 12,1 | 6,7 | 10,6 | 3,7 | 5,7 | ||
0681 109 140 | 100/140 | 21,0 | 30,1 | 13,5 | 21.49 | 7,6 | 11,7 | 11,7 | 17,2 | 7,7 | 12,2 | 3,9 | 6,1 | ||
0681 110 160 | 120/160 | 27,3 | 38,7 | 19,5 | 30,5 | 10,0 | 15,3 | 13,4 | 20,1 | 12,5 | 17,2 | 5,2 | 8,0 | ||
0681 110 180 | 140/180 | 33,1 | 42,9 | 25,0 | 38,5 | 11,4 | 17,5 | 17,9 | 25,8 | 13,7 | 21,0 | 6,3 | 9,7 | ||
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth ASSY 3.0 joist hanger screws | |||||||||||||||
Art. no. | Format in mm | Complete screw connection | Partial screw connection | ||||||||||||
Fz,down,Rk | Fz,up,Rk | Fy,Rk | Fz,down,Rk | Fz,up,Rk | Fy,Rk | ||||||||||
5x40 | 5x50 | 5x40 | 5x50 | 5x40 | 5x50 | 5x40 | 5x50 | 5x40 | 5x50 | 5x40 | 5x50 | ||||
0681 089 120 | 80/120 | 25,6 | 28,0 | 21,3 | 23,4 | 12,1 | 13,9 | 16,2 | 18,7 | 12,8 | 14,0 | 7,3 | 8,3 | ||
0681 109 140 | 100/140 | 29,9 | 32,7 | 25,6 | 28,0 | 15,3 | 17,7 | 17,1 | 18,7 | 12,8 | 14,0 | 8,3 | 9,7 | ||
0681 110 160 | 120/160 | 38,4 | 42,1 | 34,1 | 37,4 | 19,7 | 22,7 | 21,3 | 23,4 | 17,1 | 18,7 | 10,6 | 12,3 | ||
0681 110 180 | 140/180 | 42,7 | 46,7 | 38,4 | 42,1 | 22,9 | 26,4 | 25,6 | 28,0 | 21,3 | 23,4 | 12,7 | 14,7 | ||
Parameters of Würth joist hanger 2.0 mm; internal wings according to ETA-08/0021 | |||||||||||||||
Art. no. | Format w/h (mm) | Width (mm) | Height (mm) | Complete nailing | Partial nailing | ||||||||||
nH | nJ | kH,1 | kH,2 | e1 | e2 | nH | nJ | kH,1 | kH,2 | e1 | e2 | ||||
[pcs] | [pcs] | mm | mm | [pcs] | [pcs] | mm | mm | ||||||||
0681 089 120 | 80/120 | 80 | 120 | 18 | 10 | 25,9 | 13,5 | 531 | 839 | 10 | 6 | 11,9 | 10,0 | 397 | 627 |
0681 109 140 | 100/140 | 100 | 140 | 22 | 12 | 34,8 | 19,7 | 864 | 1122 | 12 | 6 | 19,5 | 11,3 | 636 | 826 |
0681 110 160 | 120/160 | 120 | 160 | 26 | 16 | 47,5 | 29,7 | 2079 | 1973 | 14 | 8 | 22,1 | 20,0 | 1395 | 1324 |
0681 110 180 | 140/180 | 140 | 180 | 30 | 18 | 59,8 | 39,2 | 1879 | 2248 | 16 | 10 | 32,6 | 21,6 | 1262 | 1510 |
Factor table for rated values | |||||||||||||||
NKL | Continuously | Long | Medium | Short | Short/very short | Very short | |||||||||
1 | 0,462 | 0,538 | 0,615 | 0,692 | 0,769 | 0,846 | |||||||||
2 | 0,462 | 0,538 | 0,615 | 0,692 | 0,769 | 0,846 | |||||||||
Notes: • Design according to ETA-09/0021 and DIN EN 1995-1-1 • The regulations and instructions of ETA-09/0021 must be observed. • The cross-reference must be checked separately. • The main support must be secured to prevent torsion These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||||||||||||
In the case of connections to main supports, all holes in the main support plate must be provided with screws or anchor nails; in the case of connections with partial nailing, only the holes marked in red. |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!