Welcome to Würth Slowakia For trade customers only

Joist hanger 2.0 mm one piece

Joist hanger one-part, angled inwards
JOISTHNG-(INTCRANKED)-100X140X2,0

Art.-no. 0681109140

EAN 4011231560702

Price for selected packaging unit
Joist hanger 2.0 mm one piece

Art.-no. 0681109140

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal wings enable visually appealing and stable connection of beams to posts in visible areas - ideal for wood-to-wood connections
  • Beams under uniaxial load can be connected to posts of the same width

  • Wings angled inwards

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA–09/0021

Notice

Nail edge distances in the post must be observed in accordance with EC5 when designing connections with biaxial loads!


The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to wood, concrete or steel in visible areas

Instructions

Suitable fasteners:


  • Grooved nail in accordance with EN 14592: 4.0 x 40 to 100 mm.

  • ASSY 4.0 Combi in accordance with ETA 11/0190: d = 10, 12 mm.

Width x height

100 x 140 mm

Thickness

2 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

12 + 22 PCS

Number of D 13 mm holes in subcarrier nJ/main carrier nH

0 + 4 PCS

Weight

416 g

Depth of underside

80 mm

Material

Steel

Surface

Hot dip galvanized

Width of wing on nut

34 mm

Approval

ETA-09/0021

Material designation

S250GD

Material standard

DIN EN 10326:2004

Number of pieces

1 PCS

Depth of upper side

42 mm

Partial and complete nailing of Würth joist hanger 2.0 mm with internal wings
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth comb/anchor nails
Art. no. Format in mm Complete nailing Partial nailing
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60
0681 089 120 80/120 16,0 24,5 9,4 15,2 6,2 9,5 7,8 12,1 6,7 10,6 3,7 5,7
0681 109 140 100/140 21,0 30,1 13,5 21.49 7,6 11,7 11,7 17,2 7,7 12,2 3,9 6,1
0681 110 160 120/160 27,3 38,7 19,5 30,5 10,0 15,3 13,4 20,1 12,5 17,2 5,2 8,0
0681 110 180 140/180 33,1 42,9 25,0 38,5 11,4 17,5 17,9 25,8 13,7 21,0 6,3 9,7
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth ASSY 3.0 joist hanger screws
Art. no. Format in mm Complete screw connection Partial screw connection
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50
0681 089 120 80/120 25,6 28,0 21,3 23,4 12,1 13,9 16,2 18,7 12,8 14,0 7,3 8,3
0681 109 140 100/140 29,9 32,7 25,6 28,0 15,3 17,7 17,1 18,7 12,8 14,0 8,3 9,7
0681 110 160 120/160 38,4 42,1 34,1 37,4 19,7 22,7 21,3 23,4 17,1 18,7 10,6 12,3
0681 110 180 140/180 42,7 46,7 38,4 42,1 22,9 26,4 25,6 28,0 21,3 23,4 12,7 14,7
Parameters of Würth joist hanger 2.0 mm; internal wings according to ETA-08/0021
Art. no. Format w/h (mm) Width (mm) Height (mm) Complete nailing Partial nailing
nH nJ kH,1 kH,2 e1 e2 nH nJ kH,1 kH,2 e1 e2
[pcs] [pcs] mm mm [pcs] [pcs] mm mm
0681 089 120 80/120 80 120 18 10 25,9 13,5 531 839 10 6 11,9 10,0 397 627
0681 109 140 100/140 100 140 22 12 34,8 19,7 864 1122 12 6 19,5 11,3 636 826
0681 110 160 120/160 120 160 26 16 47,5 29,7 2079 1973 14 8 22,1 20,0 1395 1324
0681 110 180 140/180 140 180 30 18 59,8 39,2 1879 2248 16 10 32,6 21,6 1262 1510
Factor table for rated values
NKL continuous long medium short short/very short very short
1 0,462 0,538 0,615 0,692 0,769 0,846
2 0,462 0,538 0,615 0,692 0,769 0,846
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information