Joy S1P FLEXITEC® ESD safety sandals
SANDALS JOY FLX S1P ESD W11 BLACK 37
Art.-no. M026010037
EAN 4250856247128
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 625 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!