KBL 1 cable tie made of polyamide with plastic pawl, UL approval, coloured
CBLTIE-PLA-PLALATCH-YELL-3,6X200MM
Art.-no. 0502430013
EAN 4068362235788
Register now and access more than 125,000 products
- High industrial-grade quality for a long, reliable service life. For indoor and outdoor use.
- The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires.
- Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability.
- Internal toothing on the tie for a secure hold on bundled cables.
- Silicone- and halogen-free.
- Can be installed manually, no additional assembly tools are required.
Datasheets(X)
The KBL 1 cable ties come in various colours and are ideal for quickly organising and identifying cables, hoses, conduits and other objects that require temporary marking, both indoors and outdoors.
Material | PA 6.6 - Polyamide |
Colour | Yellow |
Width | 3.6 mm |
Length | 200 mm |
Min./max. bundle diameter | 2-53 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | -20 to 85 °C |
Min. tensile force | 178 N |
Ultraviolet resistance | Yes, up to 1000 hours |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With threading aid |
Flammability | Self-extinguishing in accordance with UL94 V2 |