Welcome to Würth Slowakia For trade customers only

KBL D screw mount

SCRSKTBRD-DETA-BLU-4,8MM

Art.-no. 0502520070

EAN 4065233086159

Price for selected packaging unit
KBL D screw mount

Art.-no. 0502520070

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Detectable blue screw base with two-way input for flexible cable fastening, for use in direct contact with food
  • Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

  • Facilitates the implementation of the HACCP EU Directive

  • Suitable for screw or rivet attachment

  • Fastening prevents wires and cables from rotating due to the prism-shaped saddle support

  • High stability due to compact design

  • Non-conductive, corrosion-resistant and resistant to fuels, lubricants and most chemical substances
Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures, as the screw mounts are not resistant to these stresses.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in direct contact with food.

Suitable for cable tie width max.

4.8 mm

Length x width

17 x 11.1 mm

Diameter of hole (c)

3.8 mm

Height (h)

4.06 mm

Material

PA - Polyamide

Colour

Blue

Min. installation temperature

-20 °C

Min./max. temperature resistance

-40 to 85 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information