KBL H-TEMP cable tie UV-resistant with metal latch fastening
Cable tie with metal latch UV-resistant
CBLTIE-PLA-METLATCH-BLCK-4,8X186MM
Art.-no.
0502271186
EAN 4045727424995
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For outdoor installations for bundling cables, cable harnesses and hoses with increased requirements for minimum tensile strength
Corrosion-resistant
- Anti-magnetic metal latch closure made of type 316 stainless steel
- Excellent security even under the most demanding conditions such as humidity, heat, cold etc.
- Robust and insensitive to vibrations and external influences
No sharp edges and a secure fit
- Rounded and smooth exterior to prevent damage to the insulation of cables etc.
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed points
- The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle
Quick installation and easy processing
- Slightly angled, pointed tie end and single-piece wedge closure
- Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm
- No additional assembly tools required
Increased safety for the user
- Increased tensile strength values compared to standard cable ties with plastic latches
Notice
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
Product information
Datasheets(X)
Application area
- Photovoltaic systems
- Switch cabinet construction
- Electrical and building installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
Width | 4.8 mm |
Length | 186 mm |
Min./max. bundle diameter | 3-48 mm |
Min. tensile force | 220 N |
Min./max. temperature resistance | -60 to 105 °C |
Material | PA 6.6 V-2 - Polyamide |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Black |
Design | Metal latch |