KBL MZ cable tie made of polyamide with metal tongue, natural
Cable tie KBL MZ PA metal latch approval natural
CBLTIE-METLATCH-NAT-4,8X186MM
Art.-no. 0502271014
EAN 4099618351693
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable tie for bundling cables, cable harnesses and hoses in indoor installations with increased requirements for minimum tensile strength
Corrosion-resistant
- Anti-magnetic closure with metal tongue made of type 316 stainless steel
- Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.
- Robust and insensitive to vibrations and external influences
- Suitable for indoor applications
No sharp edges and a secure fit
- Rounded and smooth exterior to prevent damage to the insulation of cables etc.
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed points
- The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle
Quick installation and easy handling
- Slightly angled, pointed tie end and single-piece wedge closure
- Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm
- No additional assembly tools required
Increased safety for the user
- Increased tensile strength values compared to standard cable ties with plastic latches
Convenient packaging for selected dimensions
- Perforation for easy opening
- Resealable packaging with zip closure
- With Euro perforation
Notice
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Not UV-resistant
Product information
Datasheets(X)
Application area
For indoor applications such as:
- Switch cabinet construction
- Electrical and building installations
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
Width | 4.8 mm |
Length | 186 mm |
Min./max. bundle diameter | 3-48 mm |
Min. tensile force | 222 N |
Min./max. temperature resistance | -60 to +85 °C |
Material | PA 6.6 V-2 - Polyamide |
Flammability | V2 |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Natural |
Design | With threading aid |