KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black
CBLTIE-METLATCH-BLCK-2,3X92MM
Art.-no. 0502271111
EAN 4099618351990
Register now and access more than 125,000 products
Corrosion resistant
- Patented anti-magnetic closure with metal latch made of type 316 stainless steel
- Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.
- Infinitely adjustable, robust and insensitive to vibrations and external influences
- Suitable for indoor and outdoor applications
No sharp edges and a secure fit
- Rounded and smooth exterior to prevent damage to the insulation of cables etc.
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed points
- The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle
Quick installation and easy handling
- Slightly angled, pointed tie end and single-piece wedge closure
- Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm
- No additional assembly tools required
Increased safety for the user
- Increased tensile strength values compared to standard cable ties with plastic latches
Convenient packaging for selected dimensions
- Tool-free opening due to perforation
- Resealable packaging with zip closure
- With Euro perforation
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
Datasheets(X)
For indoor and outdoor applications such as:
- Photovoltaic systems
- Switch cabinet construction
- Electrical and building installations
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
Width | 2.3 mm |
Length | 92 mm |
Min./max. bundle diameter | 1.5-16 mm |
Min. tensile force | 80 N |
Min./max. temperature resistance | -60 to +105 °C |
Material | PA 6.6 V-2 - Polyamide |
Flammability | V2 |
Ultraviolet resistance | Yes, up to 1000 hours |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Black |
Design | With threading aid |