Welcome to Würth Slowakia For trade customers only

KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black

CBLTIE-METLATCH-BLCK-4,8X290MM

Art.-no. 0502271151

EAN 4099618351877

Price for selected packaging unit
KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black

Art.-no. 0502271151

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cable tie for bundling cables, cable harnesses and hoses in outdoor and indoor installations with increased requirements for minimum tensile strength

Corrosion resistant


  • Patented anti-magnetic closure with metal latch made of type 316 stainless steel

  • Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.

  • Infinitely adjustable, robust and insensitive to vibrations and external influences

  • Suitable for indoor and outdoor applications


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy handling


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches


Convenient packaging for selected dimensions


  • Tool-free opening due to perforation

  • Resealable packaging with zip closure

  • With Euro perforation
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor applications such as:


  • Photovoltaic systems

  • Switch cabinet construction

  • Electrical and building installations

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

Width

4.8 mm

Length

290 mm

Min./max. bundle diameter

3-78 mm

Min. tensile force

222 N

Min./max. temperature resistance

-60 to +105 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

V2

Ultraviolet resistance

Yes, up to 1000 hours

Silicone-free

Yes

Halogen-free

Yes

Colour

Black

Design

With threading aid

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information