Welcome to Würth Slowakia For trade customers only

KIM 44 Profi locking rod

Lock bar KIM 44 Profi
EXPNDRTL-PRTION(1250-1750)KIM44P

Art.-no. 071392 219

EAN 4058794201406

Price for selected packaging unit
KIM 44 Profi locking rod

Art.-no. 071392 219

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For optimal load securing in vehicle interiors

Large adjustment area with spring pressure for vertical use



Made from high-strength aluminium tube


Very light, for optimum handling and the highest locking force BC.



  • Protective sleeve protects the load from damage by the locking bar

  • Forged telescopic bolt ensures secure hold in the rail

  • Stable, long-lasting quality — recyclable
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

300 daN

Min./max. adjustment range

1250-1750 mm

Pipe diameter

44 mm

Mounting option

Horizontal, Vertical

Bolt diameter

19 mm

Suitable for hole diameter

20 mm

Suitable for rod diameter

8

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information