KL 18 clothes lift
Clothes lift, 18 kg
CLTHLFT-KL18-18KG-(480-600MM)
Art.-no. 0683699220
EAN 4053479704067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated oil hydraulic damper to support and brake the door as it swings back
- For retrospective installation
- Makes optimum use of wardrobe space
- Maintenance-free
Notice
The handle bar of the clothes lift is to be guided throughout the entire movement. Avoid uncontrolled dropping or sudden lifting of the clothes rail.
Product information
Datasheets(X)
![]() | |
Material of housing | Plastic |
Colour of housing | White aluminium RAL 9006 |
Material of arm | Steel |
Surface of the arm | Chrome plated |
Load capacity | 18 kg |
Min. clear width of cabinet | 480 mm |
Max. clear width of cabinet | 600 mm |
Height | 910 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
