KL locking device
KL locking device steel phosphated
LOKDEV-KL-ESN09-(PHR)-D14,0MM
Art.-no. 049214
EAN 4054458083777
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Phosphated steel
- Locking device for shaft ends and spacers that can be installed and uninstalled radially without tools
- Plate-shaped design for rattle-free, tolerance-compensating fit
- High axial load capacity
Product information
Datasheets(X)
![]() | |
Suitable for min./max. shafts (d3) | 14-16 mm |
Suitable for groove diameter (d4) | 10 mm |
Suitable for groove width (m1) | 1.0 mm |
Internal diameter (d1) | 9.5 mm |
Outer diameter (d2) | 20 mm |
Material | Steel |
Surface | Phosphated |
Form | ESN09 |
