KL locking device
LOKDEV-KL-ESN09-(PHR)-D16,0MM
Art.-no. 049216
EAN 4011231412261
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Phosphated steel
- Retainer for shaft ends and spacers that can be radially installed and removed without tools.
- Plate-shaped design for rattle-free, tolerance-compensating fit.
- High axial load capacity.
Product information
Datasheets(X)
![]() | |
Suitable for min./max. shafts (d3) | 16-20 mm |
Suitable for groove diameter (d4) | 12 mm |
Suitable for groove width (m1) | 1.1 mm |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 22.6 mm |
Material | Steel |
Surface | Phosphated |
Form | ESN09 |
