Welcome to Würth Slowakia For trade customers only

KPF wide sanding belt, individual

Wide sanding belt wood and veneer indiv. finishing
SNDBL-WIDE-KPF-P100-(B600-999MM)

Art.-no. 0583210001

EAN 4047376285408

Price for selected packaging unit
KPF wide sanding belt, individual

Art.-no. 0583210001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The wide sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.

Minimal clogging thanks to the anti-static finish


Results in extremely long service life.



F-paper, half-open scattering with anti-static finish


  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)

  • Prevents the sanding belt from clogging up too soon

  • Optimum grinding finish

  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows or directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from packaging in such a way that deformation is prevented.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wide belt sanding machines


Calibration, sanding of cabinet fronts and side panels (veneered), sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.

Min./max. width

600-999 mm

Grid size

P100

Antistatic

Yes

Scattering

Half-open scattering

Backing material

F-weight paper

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information