Welcome to Würth Slowakia For trade customers only

Key for H.Q.E. lifting eye bolts

H.Q.E. ring bolt key
KEY-F.SCR-RG-LNG-M20

Art.-no. 516210620

EAN 4054458651648

Price for selected packaging unit
Key for H.Q.E. lifting eye bolts

Art.-no. 516210620

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M20

Length

69 mm

Width

46 mm

Height

46 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information