Welcome to Würth Slowakia For trade customers only

Key pin shackle with stay

Key shackle with stay stainless steel A4
SHKL-KEY-BAR-A4-D5

Art.-no. 0526000905

EAN 4050642983540

Price for selected packaging unit
Key pin shackle with stay

Art.-no. 0526000905

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

100 kg

Shackle diameter (d1)

5 mm

Shackle-bolt diameter (d2)

5 mm

Shackle internal width (b1)

12.5 mm

Shackle external width (b2)

22.5 mm

Internal shackle height (h1)

38 mm

Internal shackle height (bar) (h2)

10.5 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

40.000 g

Design

With bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information