Key rosette pair AL 30
Rosette pair AL 30
DH-ALU-AL30-ROS-CK-F9/(A2-OPTIC)
Art.-no.
0688160983
EAN 4045727253885
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Simple assembly and best-possible hold
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Material | Aluminium-plastic |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!