Key rosette pair AL 30
Rosette pair AL 30
DH-ALU-AL30-ROS-KH-F1/SILVER
Art.-no.
0688160041
EAN 4024835141819
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Simple assembly and best-possible hold
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Product information
Datasheets(X)
Application area
For private living areas.
Punched-hole | KI |
Suitable for | Interior doors |
Fire protection certified | No |
Material | Aluminium-plastic |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!