Kinvaro F-20 folding flap fitting with integrated adjustable damping
Flap lift fitting, Kinvaro F-20
FLPLFTFITT-KINVR-F20-649MM-(6,8-15,8KG)
Art.-no. F152145241
EAN 9003012499641
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Perfect design for kitchen, living room and office furniture
- Safely holds hatch open in any position from 45°
- Further units can be installed above
- Maintenance-free
- For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
- Convenient opening and closing of heavy hatches owing to spring force support
- Adjustable opening limiter up to 90°
- Pre-installed Euro screws for attaching fitting to sidewall
Hatch spectrum:
- Width: 400-1200 mm
- Height: 520-900 mm
Application area
| Area of application | ||||
| Cabinet height | Steering lever | Flap weight incl. handle (kg) | ||
| Lift mechanism B | Lift mechanism C | Lift mechanism D | ||
| 520-559 | Type 2 | 4.6-13.8 | - | - |
| 560-599 | Type 3 | 4.4-12.6 | 7.0-14.7 | - |
| 600-649 | Type 4 | 4.1-12.1 | 6.8-15.8 | - |
| 650-699 | Type 5 | 3.8-11.4 | 6.7-16.9 | - |
| 700-749 | Type 6 | - | 6.5-16.4 | 10.0-18.0 |
| 750-799 | Type 7 | - | 6.0-15.6 | 8.6-19.2 |
| 800-849 | Type 7 | - | - | 7.8-18.0 |
| 850-900 | Type 7 | - | - | 6.5-16.5 |
Product information
Datasheets(X)
CAD data (available after login)
Application area
For top cabinet with identically split fronts
![]() | |
Suitable for min./max. cabinet height | 600-649 mm |
Suitable for min./max. cabinet width | 400-1200 mm |
Minimum installation depth | 260 mm |
Steering arm type | 4 |
Lift mechanism | C |
Height adjustment | +/- 1.5 mm |
Side adjustment | +/- 2 mm |
Depth adjustment | +/- 0.5 mm |
Material | Steel |
Surface | Nickel plated |
Colour | Telegrey 1, similar to RAL 7045 |
| Legend | |
| B | Sidewall drilling dimensions |
| C | Front drilling dimensions |
| F | Reveal |
| FAS | Front overlay, side |
| KH | Cabinet height |
| Front drill clearance | ||
| KH | Type | C |
| 850 - 900 | 7 | 304 |
| Assembly and installation information for cabinet height 520-799 | ||
| KH | Type | B |
| 520 - 529 | 2 | 173 |
| 530 - 539 | 2 | 158 |
| 540 - 549 | 2 | 143 |
| 550 - 559 | 2 | 128 |
| 560 - 569 | 3 | 183 |
| 570 - 579 | 3 | 168 |
| 580 - 589 | 3 | 153 |
| 590 - 599 | 3 | 138 |
| 600 - 609 | 4 | 208 |
| 610 - 619 | 4 | 198 |
| 620 - 629 | 4 | 178 |
| 630 - 639 | 4 | 168 |
| 640 - 649 | 4 | 158 |
| 650 - 699 | 5 | 225 |
| 700 - 749 | 6 | 235 |
| 750 - 799 | 7 | 250 |
| Intermediate shelf spacing | |
| KH | D |
| 800 - 849 | ≤ 293 |
| 850 - 900 | ≤ 312 |
| Assembly and installation information for cabinet height 800-900 | ||
| Sidewall drill clearance | ||
| KH | Type | B |
| 800 - 849 | 7 | 103 |
| 850 - 900 | 110 | |
| Front drill clearance | ||
| KH | Type | C |
| 520 - 529 | 2 | 133 |
| 530 - 539 | 2 | 148 |
| 540 - 549 | 2 | 163 |
| 550 - 559 | 2 | 178 |
| 560 - 569 | 3 | 145 |
| 570 - 579 | 3 | 160 |
| 580 - 589 | 3 | 175 |
| 590 - 599 | 3 | 190 |
| 600 - 609 | 4 | 138 |
| 610 - 619 | 4 | 148 |
| 620 - 629 | 4 | 168 |
| 630 - 639 | 4 | 178 |
| 640 - 649 | 4 | 188 |
| 650 - 699 | 5 | 146 |
| 700 - 749 | 6 | 156 |
| 750 - 799 | 7 | 166 |
