Welcome to Würth Slowakia For trade customers only

Kinvaro F-20 folding flap fitting with integrated adjustable damping

Flap lift fitting, Kinvaro F-20
FLPLFTFITT-KINVR-F20-749MM-(10-18KG)

Art.-no. F152145245

EAN 9003012507247

Price for selected packaging unit
Kinvaro F-20 folding flap fitting with integrated adjustable damping

Art.-no. F152145245

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Perfect design for kitchen, living room and office furniture

  • Safely holds hatch open in any position from 45°

  • Further units can be installed above

  • Maintenance-free

  • For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

  • Convenient opening and closing of heavy hatches owing to spring force support

  • Adjustable opening limiter up to 90°

  • Pre-installed Euro screws for attaching fitting to sidewall


Hatch spectrum:


  • Width: 400-1200 mm

  • Height: 520-900 mm
Application area
Area of application
Cabinet heightSteering leverFlap weight incl. handle (kg)
Lift mechanism BLift mechanism CLift mechanism D
520-559Type 24.6-13.8--
560-599Type 34.4-12.67.0-14.7-
600-649Type 44.1-12.16.8-15.8-
650-699Type 53.8-11.46.7-16.9-
700-749Type 6-6.5-16.410.0-18.0
750-799Type 7-6.0-15.68.6-19.2
800-849Type 7--7.8-18.0
850-900Type 7--6.5-16.5
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For top cabinet with identically split fronts

Suitable for min./max. cabinet height

700-749 mm

Suitable for min./max. cabinet width

400-1200 mm

Minimum installation depth

260 mm

Steering arm type

6

Lift mechanism

D

Height adjustment

+/- 1.5 mm

Side adjustment

+/- 2 mm

Depth adjustment

+/- 0.5 mm

Material

Steel

Surface

Nickel plated

Colour

Telegrey 1, similar to RAL 7045

Legend
B Sidewall drilling dimensions
C Front drilling dimensions
F Reveal
FAS Front overlay, side
KH Cabinet height
Front drill clearance
KH Type C
850 - 900 7 304
Assembly and installation information for cabinet height 520-799
KH Type B
520 - 529 2 173
530 - 539 2 158
540 - 549 2 143
550 - 559 2 128
560 - 569 3 183
570 - 579 3 168
580 - 589 3 153
590 - 599 3 138
600 - 609 4 208
610 - 619 4 198
620 - 629 4 178
630 - 639 4 168
640 - 649 4 158
650 - 699 5 225
700 - 749 6 235
750 - 799 7 250
Intermediate shelf spacing
KH D
800 - 849 ≤ 293
850 - 900 ≤ 312
Assembly and installation information for cabinet height 800-900
Sidewall drill clearance
KH Type B
800 - 849 7 103
850 - 900 110
Front drill clearance
KH Type C
520 - 529 2 133
530 - 539 2 148
540 - 549 2 163
550 - 559 2 178
560 - 569 3 145
570 - 579 3 160
580 - 589 3 175
590 - 599 3 190
600 - 609 4 138
610 - 619 4 148
620 - 629 4 168
630 - 639 4 178
640 - 649 4 188
650 - 699 5 146
700 - 749 6 156
750 - 799 7 166

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information