Kinvaro L-80 flap lift fitting with integrated adjustable damping
Flap lift fitting Kinvaro L 80
FLPLFTFITT-KINVR-L80-369MM-(2,5-6,5KG)
Art.-no. F152145248
EAN 9003012499689
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Particularly light movement
- The flap will remain securely in any position
- Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame
- Simple installation
- High stability
Flap range:
- Width: 450–1200 mm
- Height: 350–600 mm
Notice
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Application area
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for min./max. cabinet height | 350-369 mm |
Suitable for min./max. cabinet width | 450-1200 mm |
Type description | Kinvaro L-80 |
Suitable for min./max. flap weight incl. handle | 2.5-6.5 kg |
Minimum installation depth | 260 mm |
| Space requirements | |||
| Type | Min. LHK | D1 | D2 |
| 1 | 312 | 161 | 304 |
| 3 | 362 | 191 | 370 |
| 4 | 372 | 206 | 403 |
| 5 | 392 | 221 | 436 |
| Legend | |
| D | Distance |
| F | Reveal |
| FAO | Top front support |
| FAS | Front overlay, side |
| KH | Cabinet height |
| KP | Crown profile |
| LHK | Clear cabinet height |
| Front drill clearance | ||
| KH | Type | X |
| 350-369 | 1 | 190 |
| 390-409 | 3 | 230 |
| 410-429 | 4 | 250 |
| 430-600 | 5 | 270 |
| Crown profile overhang | |
| F | KP max. |
| 2 | 22 |
| 3 | 35 |
| 4 | 39 |
