Welcome to Würth Slowakia For trade customers only

Kinvaro L-80 flap lift fitting with integrated adjustable damping

Flap lift fitting Kinvaro L 80
FLPLFTFITT-KINVR-L80-409MM-(5,0-8,5KG)

Art.-no. F152145251

EAN 9003012499702

Price for selected packaging unit
Kinvaro L-80 flap lift fitting with integrated adjustable damping

Art.-no. F152145251

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Particularly light movement

  • The flap will remain securely in any position

  • Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame

  • Simple installation

  • High stability


Flap range:


  • Width: 450–1200 mm

  • Height: 350–600 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for min./max. cabinet height

390-409 mm

Suitable for min./max. cabinet width

450-1200 mm

Type description

Kinvaro L-80

Suitable for min./max. flap weight incl. handle

5-8.5 kg

Minimum installation depth

260 mm

Space requirements
Type Min. LHK D1 D2
1 312 161 304
3 362 191 370
4 372 206 403
5 392 221 436
Legend
D Distance
F Reveal
FAO Top front support
FAS Front overlay, side
KH Cabinet height
KP Crown profile
LHK Clear cabinet height
Front drill clearance
KH Type X
350-369 1 190
390-409 3 230
410-429 4 250
430-600 5 270
Crown profile overhang
F KP max.
2 22
3 35
4 39

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information