Welcome to Würth Slowakia For trade customers only

Kinvaro S-35 hinge flap fitting with integrated adjustable damping

Up-and-over flap fitting Kinvaro S-35
FLPLFTFITT-KINVR-S35-750-(6,5-16KG)

Art.-no. F152000258

EAN 9003012499801

Price for selected packaging unit
Kinvaro S-35 hinge flap fitting with integrated adjustable damping

Art.-no. F152000258

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Allows use of crown profiles and top-mounted lights

  • Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm

  • Quick, tool-less assembly

  • Secure hold in any position above 45° opening angle


Flap range:


  • Width: 450–1200 mm

  • Height: 420–750 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.

Application area
Legend
FAOTop front support
FASFront overlay, side
LWKClear width of cabinet
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for min./max. cabinet width

450-1200 mm

Type description

Kinvaro S-35

Lift mechanism

D

Minimum installation depth

240 mm

Opening angle

60 Degree

Flap height Flap weight incl. handle in kg
Art. no.
in mm F152000255 F152000256 F152000257 F152000258 F152000259
420 - 450 1,5 - 7,5 5,0 - 11,0 - - -
450 - 480 1,8 - 7,5 5,0 - 12,0 - - -
480 - 510 1,8 - 6,5 5,0 - 12,5 - - -
510 - 540 2,0 - 6,0 5,0 - 13,0 - - -
540 - 570 2,0 - 6,0 5,0 - 12,5 6,0 - 14,0 - -
570 - 600 2,0 - 6,0 5,0 - 11,0 5,5 - 12,0 11,5 - 14,5 -
600 - 630 2,0 - 5,5 4,0 - 10,0 5,5 - 11,5 10,5 - 15,5 -
630 - 660 2,0 - 5,5 - 4,5 - 11,0 8,5 - 16,0 -
660 - 690 2,0 - 5,0 - 4,0 - 10,0 7,5 - 15,0 12,0 - 16,5
690 - 720 2,0 - 5,0 - 4,0 - 8,5 6,5 - 13,5 12,0 - 17,5
720 - 750 - - 4,0 - 8,0 6,5 - 12,5 10,0 - 17,0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information