Kinvaro T-105 flap lift fitting
Flap fitting Kinvaro T-105
FLPHOLD-KIT-SK-RIGHT-(NI)-105DGR
Art.-no. F151145221
EAN 9003012477526
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Exceptionally easy to open thanks to power assisted opening mechanism
- Easy access to everything inside
- Flap range: Width up to 1200 mm, height: 250-500 mm
- Safely holds flap open in any position from 45°
- Further units can be installed above
- Opening angle 105°
- No maintenance or readjustment required
Application area
Product information
Datasheets(X)
CAD data (available after login)
Application area
Perfect design
For kitchen, living room and office furniture
For flaps up to 1200 mm wide
Large adjustment range
- For a wide range of flaps
- For wooden flaps, wooden frames
Broad application area
For flaps in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
![]() | |
Suitable for min./max. flap weight incl. handle | 1.1-8.9 kg |
Type description | Kinvaro T-105 |
Material | Die-cast zinc |
Design | Right |
| Opening angle | A | B | C |
| 95° | 169 + MH | 174 + MH | 118 + MH |
| >105° | 164 + MH | 169 + MH | 113 + MH |
| The stop measurements refer to hinges with 0 offset and the respective mounting plate height (MH). The opening angle can vary between approx. 95° and 105° depending on the hinge type and type of stop. The minimum joint size and protrusion depend on the hinge used. You will find relevant hinges in the hinge systems chapter. | |||
| Flap weight calculation: Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight. 1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3. 2 rod handles at 0.1 kg per 100 mm of handle width must be factored in. We recommend a trial fitting. | |||
| Legend: A: Sidewall mounting dimension B: Sidewall mounting dimension C: Front mounting dimension FAO: Top front overlay FAS: Side front overlay MH: Mounting plate height | |||
| Required flap holders | Flap height in mm | Flap weight incl. handle in kg |
| 1 | 250 | 1,4 - 4,4 |
| 2 | 250 | 3,4 - 8,9 |
| 1 | 300 | 1,6 - 4,3 |
| 2 | 300 | 3,2 - 8,6 |
| 1 | 350 | 1,3 - 4,1 |
| 2 | 350 | 2,6 - 8,2 |
| 1 | 400 | 1,3 - 3,4 |
| 2 | 400 | 2,6 - 6,8 |
| 1 | 450 | 1,2 - 3,1 |
| 2 | 450 | 2,4 - 6,2 |
| 1 | 500 | 1,1 - 2,9 |
| 2 | 500 | 2,2 - 5,8 |
