Welcome to Würth Slowakia For trade customers only

Klemmfix® For flush-mounted device/device connection box

Clamping fixer
CLMPFIX-F.FMO-SWTCHSKT

Art.-no. 0975010605
EAN 4050382295552

Price for selected packaging unit
Klemmfix® For flush-mounted device/device connection box

Art.-no. 0975010605

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pre-fixing flush-mounted appliance sockets without plaster. Clean and time-saving assembly
  • Can also be used at sub-zero temperatures

  • Alignment and fixing before plastering

  • The can is permanently and once and for all fixed by plaster penetrating the ring gap around the can

  • Made in Germany
Notice

Must not be used with lime-based or thin plaster.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vertically perforated brick with and without filling, solid brick, lightweight concrete, aerated concrete and calcium-silicate brick.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer drill bit For large hammer drills with high impact energy

CREHAMDRLBIT-D82MM

High drilling performance thanks to innovative shaft base and active centre drill bit
x 1 pcs
U90-S diamond socket cutter

SKTCTR-DIA-U90S-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs
U90 diamond socket cutter

SKTCTR-DIA-U90-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs
S50-S diamond socket cutter

SKTCTR-DIA-S50S-D82MM-WL70MM

Versatile, cost-effective socket outlet drill bit, offering an excellent drilling speed and a long service life, plus connecting thread M16 and perforated cover for dust extraction.
x 1 pcs
S50 diamond socket cutter

SKTCTR-DIA-S50-D82MM-WL70MM

Versatile, cost-effective socket outlet drill bit, offering an excellent drilling speed and a long service life, plus connecting thread M16.
x 1 pcs
PKD-S diamond socket cutter

SKTCTR-DIA-(PKD-S)-D82MM-AL70MM

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16 and perforated cover for dust extraction.
x 1 pcs
PKD diamond socket cutter

SKTCTR-DIA-PKD-D82MM-WL70MM

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information