Welcome to Würth Slowakia For trade customers only

Klick laminate centre clamp

RTNGCLIP-SOLCOLL-MID-ALU-CLIP-HS5-6,8MM

Art.-no. 0865799942

EAN 4049557741185

Price for selected packaging unit
Klick laminate centre clamp

Art.-no. 0865799942

Price for selected packaging unit
Quantity
PU
x 40 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For frameless photovoltaic modules (laminate modules)

Certified by First Solar, Calyxo and Q-Cells



Fully pre-assembled


The centre clamp can be clicked straight onto the mounting rail without any preparatory work



The advantages at a glance


  • Quick mounting

Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.


  • Maximum flexibility

Centre and end clamps and roof hooks are height adjustable making them flexible enough for all common module and roofing types.


  • Long service life

All system components are manufactured from high-quality aluminium or A2 stainless steel, guaranteeing a very high level of corrosion resistance.


  • Optimal adaptability

Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting of the mounting rails to size is completely eliminated.


  • Maximum safety

Fastening system meets the requirements of DIN 1055.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Only suitable for mounting crosswise!

Suitable for module height

6.8 mm

Grip distance between the modules

22 mm

Grip width

80 mm

Material

Aluminium

Surface

Plain

Internal drive

HS5

Suitable for mounting rail

47 x 37 mm, 60 x 37 mm, 70 x 44 mm, 120 x 90 mm

Material of clamping jaws

Aluminium

Material of profile

EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information