Klick laminate centre clamp
Laminate centre clamp, Klick
RTNGCLIP-SOLCOLL-MID-BLCK-HS5-6,8MM
Art.-no. 0865799944
EAN 4050382325518
Register now and access more than 125,000 products
Certified by First Solar, Calyxo and Q-Cells
Fully pre-assembled
The centre clamp can be clicked straight onto the mounting rail without any preparatory work
The advantages at a glance
- Quick mounting
Pre-assembled delivery of all system components and innovative click mounting considerably reduces assembly time.
- Maximum flexibility
Centre and end clamps and roof hooks are height adjustable making them flexible enough for all common module and roofing types.
- Long service life
All system components are manufactured from high-quality aluminium or A2 stainless steel, guaranteeing a very high level of corrosion resistance.
- Optimal adaptability
Using the telescopic element enables the system to be laid out with millimetre precision. The time-consuming task of cutting of the mounting rails to size is completely eliminated.
- Maximum safety
Fastening system meets the requirements of DIN 1055.
Datasheets(X)
Only suitable for mounting crosswise!
![]() | |
Suitable for module height | 6.8 mm |
Grip distance between the modules | 22 mm |
Grip width | 80 mm |
Material | Aluminium |
Surface | Plain |
Internal drive | HS5 |
Suitable for mounting rail | 47 x 37 mm, 60 x 37 mm, 70 x 44 mm, 120 x 90 mm |
Material of clamping jaws | Aluminium |
Material of profile | EPDM |
